Zoro Homepage

Ladder

  • Mfr # 35133-36-.120

  • Zoro # G810866817


product price: $2,298.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tread/Platform Height
36 in
Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Number of Treads
4
Number of Rail Bends
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35133-36-.120
Zoro #
G810866817
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Height
36 in
Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
50 5/8 in
Tread/Platform Width
20 in
Overall Height
84 5/8 in
Rail Material Thickness
0.12 in

Details

Item
Pool Ladder
Number of Treads
4
Number of Rail Bends
3
Rail Finish
Electropolished
Includes Cross Brace
No Cross Brace
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Model Name
Standard Ladder
Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Color
Silver
Rail Material Grade
316L
Number of Wheels
0
Tread/Platform Material
HDPE

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.