Ladder
Mfr # 35135-25-.083
Zoro # G110866661
product price: $1,813.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Compatible Pool Depth - Maximum
62 5/8 in
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35135-25-.083
Zoro #
G110866661
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
62 5/8 in
Overall Height
96 5/8 in
Tread/Platform Height
25 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.5 in
Rail Material Thickness
0.083 in
Tread/Platform Width
20 in
Details
Item
Pool Ladder
Color
Silver
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Tread/Platform Material
HDPE
Rail Finish
Electropolished
Rail Material Grade
316L
Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Includes Cross Brace
No Cross Brace
Number of Treads
5
Number of Wheels
0
Model Name
Standard Ladder
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.