Zoro Homepage

Ladder

  • Mfr # 35135-25-.145

  • Zoro # G010866624


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

Rail Material Thickness
0.145 in
Compatible Pool Depth - Maximum
62 3/8 in
Model Name
Standard Ladder
Product Type
Pool Ladder
Rail Outside Diameter
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35135-25-.145
Zoro #
G010866624
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.145 in
Compatible Pool Depth - Maximum
62 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Tread/Platform Height
25 in
Tread/Platform Width
20 in
Overall Height
96 3/8 in

Details

Item
Pool Ladder
Model Name
Standard Ladder
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Rail Finish
Electropolished
Includes Bumpers
Bumpers Included
Number of Wheels
0
Number of Treads
5
Tread/Platform Material
HDPE
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Grade
304L
Portability
Fixed
Includes Cross Brace
No Cross Brace
Color
Silver
Number of Rail Bends
3

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.