Ladder
Mfr # 35135-27-.065
Zoro # G110866715
product price: $1,430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Thickness
0.065 in
Rail Outside Diameter
1.9 in
Model Name
Standard Ladder
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35135-27-.065
Zoro #
G110866715
UPC #
-
Country of Origin
United States
Dimensions
Rail Material Thickness
0.065 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in
Tread/Platform Height
27 in
Tread/Platform Depth
5 in
Overall Height
96 3/8 in
Compatible Pool Depth - Maximum
62 3/8 in
Details
Item
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Standard Ladder
Color
Silver
Rail Material Grade
304L
Number of Rail Bends
3
Number of Treads
5
Includes Bumpers
Bumpers Included
Product Type
Pool Ladder
Rail Finish
Electropolished
Number of Wheels
0
Includes Cross Brace
No Cross Brace
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Portability
Fixed
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.