Ladder
Mfr # 35135-27-.109
Zoro # G010866662
product price: $2,005.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Compatible Pool Depth - Maximum
62 3/8 in
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35135-27-.109
Zoro #
G010866662
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
62 3/8 in
Rail Material Thickness
0.109 in
Tread/Platform Height
27 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in
Overall Height
96 3/8 in
Tread/Platform Depth
5 in
Details
Item
Pool Ladder
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Color
Silver
Includes Anchor Assembly
No Anchor Assembly
Model Name
Standard Ladder
Number of Rail Bends
3
Rail Material Grade
304L
Portability
Fixed
Number of Wheels
0
Number of Treads
5
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Material
HDPE
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.