Zoro Homepage

Ladder

  • Mfr # 35135-30-.065

  • Zoro # G010866693


product price: $1,421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tread/Platform Material
HDPE
Number of Rail Bends
3
Compatible Pool Depth - Maximum
62 3/8 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35135-30-.065
Zoro #
G010866693
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Width
20 in
Rail Material Thickness
0.065 in
Tread/Platform Height
30 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Overall Height
96 3/8 in

Details

Item
Pool Ladder
Tread/Platform Material
HDPE
Number of Rail Bends
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Rail Material Grade
304L
Color
Silver
Rail Finish
Electropolished
Model Name
Standard Ladder
Includes Cross Brace
No Cross Brace
Number of Treads
5
Product Type
Pool Ladder
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Number of Wheels
0

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.