Zoro Homepage

Ladder

  • Mfr # 35135-36-.065

  • Zoro # G510866759


product price: $1,289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Treads
5
Rail Material Thickness
0.065 in
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35135-36-.065
Zoro #
G510866759
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.065 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.9 in
Tread/Platform Width
20 in
Tread/Platform Height
36 in
Compatible Pool Depth - Maximum
62 3/8 in
Overall Height
96 3/8 in

Details

Item
Pool Ladder
Number of Treads
5
Includes Cross Brace
No Cross Brace
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Rail Material Grade
304L
Tread/Platform Material
HDPE
Model Name
Standard Ladder
Rail Finish
Electropolished
Number of Wheels
0
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Color
Silver
Includes Anchor Assembly
No Anchor Assembly

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.