Ladder
Mfr # 35135-36-.145
Zoro # G110866784
product price: $2,864.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Model Name
Standard Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Width
20 in
Overall Height
96 3/8 in
Portability
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35135-36-.145
Zoro #
G110866784
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Overall Height
96 3/8 in
Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Height
36 in
Rail Material Thickness
0.145 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.9 in
Details
Item
Pool Ladder
Model Name
Standard Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Color
Silver
Includes Cross Brace
No Cross Brace
Number of Rail Bends
3
Rail Material Grade
304L
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Number of Treads
5
Includes Anchor Assembly
No Anchor Assembly
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Number of Wheels
0
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.