Zoro Homepage

Ladder

  • Mfr # 36178-27-.120

  • Zoro # G210866660


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Material Thickness
0.12 in
Rail Finish
Electropolished
Number of Rail Bends
3
Number of Treads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36178-27-.120
Zoro #
G210866660
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.12 in
Compatible Pool Depth - Maximum
26 1/2 in
Tread/Platform Width
20 in
Overall Height
60 1/2 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.5 in
Tread/Platform Height
27 in

Details

Item
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Finish
Electropolished
Number of Rail Bends
3
Number of Treads
2
Model Name
Heavy Duty
Number of Wheels
0
Color
Silver
Includes Bumpers
Bumpers Included
Tread/Platform Material
HDPE
Portability
Fixed
Rail Material Grade
316L
Includes Anchor Assembly
No Anchor Assembly
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.