Ladder
Mfr # 36178-30-.083
Zoro # G110866616
product price: $1,797.99
/ea
Free Shipping & Returns
Key Features
Rail Finish
Electropolished
Number of Treads
2
Tread/Platform Depth
5 in
Rail Material Thickness
0.083 in
Includes Cross Brace
Cross Brace Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36178-30-.083
Zoro #
G110866616
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Depth
5 in
Rail Material Thickness
0.083 in
Tread/Platform Height
30 in
Compatible Pool Depth - Maximum
26 3/8 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.5 in
Details
Item
Pool Ladder
Rail Finish
Electropolished
Number of Treads
2
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder
Number of Rail Bends
3
Rail Material Grade
304L
Tread/Platform Material
HDPE
Includes Bumpers
Bumpers Included
Color
Silver
Model Name
Heavy Duty
Includes Anchor Assembly
No Anchor Assembly
Portability
Fixed
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in, Tread/Platform Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.