Ladder
Mfr # 36178-30-.120
Zoro # G110866708
product price: $2,357.99
/ea
Free Shipping & Returns
Key Features
Number of Rail Bends
3
Tread/Platform Height
30 in
Rail Material Grade
304L
Rail Material Thickness
0.12 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36178-30-.120
Zoro #
G110866708
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
30 in
Rail Material Thickness
0.12 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
26 3/8 in
Details
Item
Pool Ladder
Number of Rail Bends
3
Rail Material Grade
304L
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Number of Wheels
0
Includes Bumpers
Bumpers Included
Product Type
Pool Ladder
Number of Treads
2
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Includes Cross Brace
Cross Brace Included
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in, Tread/Platform Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.