Ladder
Mfr # 36178-36-.083
Zoro # G910866724
product price: $1,913.99
/ea
Free Shipping & Returns
Key Features
Number of Rail Bends
3
Number of Wheels
0
Compatible Pool Depth - Maximum
26 1/2 in
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36178-36-.083
Zoro #
G910866724
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
26 1/2 in
Rail Material Thickness
0.083 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Overall Height
60 1/2 in
Tread/Platform Height
36 in
Rail Outside Diameter
1.5 in
Details
Item
Pool Ladder
Number of Rail Bends
3
Number of Wheels
0
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Tread/Platform Material
HDPE
Model Name
Heavy Duty
Includes Bumpers
Bumpers Included
Portability
Fixed
Rail Finish
Electropolished
Number of Treads
2
Product Type
Pool Ladder
Rail Material Grade
316L
Includes Cross Brace
Cross Brace Included
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.