Ladder
Mfr # 36178-36-.120
Zoro # G010866686
product price: $2,487.99
/ea
Free Shipping & Returns
Key Features
Includes Bumpers
Bumpers Included
Overall Height
60 1/2 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Rail Finish
Electropolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36178-36-.120
Zoro #
G010866686
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 1/2 in
Compatible Pool Depth - Maximum
26 1/2 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.12 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.5 in
Tread/Platform Height
36 in
Details
Item
Pool Ladder
Includes Bumpers
Bumpers Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Rail Finish
Electropolished
Number of Rail Bends
3
Portability
Fixed
Rail Material Grade
316L
Number of Treads
2
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Tread/Platform Material
HDPE
Includes Cross Brace
Cross Brace Included
Number of Wheels
0
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.