Zoro Homepage

Ladder

  • Mfr # 36399-25-.065

  • Zoro # G510866605


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Rail Material Thickness
0.065 in
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Model Name
Heavy Duty
Number of Treads
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36399-25-.065
Zoro #
G510866605
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.065 in
Overall Height
72 3/8 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Tread/Platform Height
25 in

Details

Item
Pool Ladder
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Model Name
Heavy Duty
Number of Treads
3
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Number of Rail Bends
3
Includes Anchor Assembly
No Anchor Assembly
Includes Cross Brace
Cross Brace Included
Color
Silver
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Portability
Fixed

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.