Ladder
Mfr # 36399-25-.120
Zoro # G510866681
product price: $2,304.99
/ea
Free Shipping & Returns
Key Features
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Tread/Platform Width
20 in
Model Name
Heavy Duty
Includes Tread Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36399-25-.120
Zoro #
G510866681
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Tread/Platform Height
25 in
Overall Height
72 5/8 in
Rail Outside Diameter
1.5 in
Rail Material Thickness
0.12 in
Compatible Pool Depth - Maximum
38 5/8 in
Details
Item
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Model Name
Heavy Duty
Includes Tread Mounting Hardware
Mounting Hardware Included
Color
Silver
Rail Finish
Electropolished
Number of Treads
3
Number of Wheels
0
Includes Bumpers
Bumpers Included
Product Type
Pool Ladder
Number of Rail Bends
3
Includes Cross Brace
Cross Brace Included
Rail Material Grade
316L
Portability
Fixed
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.