Ladder
Mfr # 36399-27-.065
Zoro # G010866716
product price: $1,639.99
/ea
Free Shipping & Returns
Key Features
Model Name
Heavy Duty
Overall Height
72 3/8 in
Number of Wheels
0
Rail Finish
Electropolished
Includes Cross Brace
Cross Brace Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36399-27-.065
Zoro #
G010866716
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 3/8 in
Tread/Platform Width
20 in
Rail Material Thickness
0.065 in
Compatible Pool Depth - Maximum
38 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Tread/Platform Height
27 in
Details
Item
Pool Ladder
Model Name
Heavy Duty
Number of Wheels
0
Rail Finish
Electropolished
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder
Portability
Fixed
Rail Material Grade
304L
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Color
Silver
Number of Treads
3
Includes Bumpers
Bumpers Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.