Ladder
Mfr # 36399-27-.109
Zoro # G710866641
product price: $2,452.99
/ea
Free Shipping & Returns
Key Features
Tread/Platform Height
27 in
Includes Bumpers
Bumpers Included
Rail Material Grade
304L
Number of Wheels
0
Includes Anchor Assembly
No Anchor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36399-27-.109
Zoro #
G710866641
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
27 in
Overall Height
72 3/8 in
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Rail Material Thickness
0.109 in
Details
Item
Pool Ladder
Includes Bumpers
Bumpers Included
Rail Material Grade
304L
Number of Wheels
0
Includes Anchor Assembly
No Anchor Assembly
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Rail Finish
Electropolished
Number of Treads
3
Tread/Platform Material
HDPE
Model Name
Heavy Duty
Product Type
Pool Ladder
Color
Silver
Includes Cross Brace
Cross Brace Included
Number of Rail Bends
3
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.