Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder

  • Mfr # 36399-30-.083

  • Zoro # G310866805


product price: $2,053.99
/ea
Free Shipping & Returns

Key Features

Tread/Platform Width
20 in
Overall Height
72 5/8 in
Number of Treads
3
Portability
Fixed
Compatible Pool Depth - Maximum
38 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36399-30-.083
Zoro #
G310866805
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Width
20 in
Overall Height
72 5/8 in
Compatible Pool Depth - Maximum
38 5/8 in
Tread/Platform Height
30 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.083 in
Rail Outside Diameter
1.5 in

Details

Item
Pool Ladder
Number of Treads
3
Portability
Fixed
Tread/Platform Material
HDPE
Rail Material Grade
316L
Rail Finish
Electropolished
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
Bumpers Included
Color
Silver
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Includes Cross Brace
Cross Brace Included
Number of Wheels
0
Model Name
Heavy Duty

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.