Ladder
Mfr # 36399-36-.145
Zoro # G010866822
product price: $3,589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Compatible Pool Depth - Maximum
38 3/8 in
Number of Rail Bends
3
Product Type
Pool Ladder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36399-36-.145
Zoro #
G010866822
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
38 3/8 in
Tread/Platform Depth
5 in
Rail Outside Diameter
1.9 in
Rail Material Thickness
0.145 in
Tread/Platform Width
20 in
Tread/Platform Height
36 in
Overall Height
72 3/8 in
Details
Item
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Number of Rail Bends
3
Product Type
Pool Ladder
Number of Wheels
0
Portability
Fixed
Color
Silver
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
304L
Number of Treads
3
Includes Cross Brace
Cross Brace Included
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Includes Bumpers
Bumpers Included
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.