Ladder
Mfr # 36401-25-.065
Zoro # G310866867
product price: $1,708.99
/ea
Free Shipping & Returns
Key Features
Tread/Platform Height
25 in
Number of Treads
4
Compatible Pool Depth - Maximum
50 3/8 in
Number of Wheels
0
Tread/Platform Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36401-25-.065
Zoro #
G310866867
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Height
25 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Overall Height
84 3/8 in
Rail Material Thickness
0.065 in
Tread/Platform Width
20 in
Details
Item
Pool Ladder
Number of Treads
4
Number of Wheels
0
Tread/Platform Material
HDPE
Number of Rail Bends
3
Rail Material Grade
304L
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Model Name
Heavy Duty
Includes Cross Brace
Cross Brace Included
Includes Anchor Assembly
No Anchor Assembly
Rail Finish
Electropolished
Portability
Fixed
Includes Tread Mounting Hardware
Mounting Hardware Included
Color
Silver
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.