Zoro Homepage

Ladder

  • Mfr # 36401-25-.145

  • Zoro # G210866714


product price: $3,483.99
/ea
Free Shipping & Returns

Key Features

Tread/Platform Depth
5 in
Overall Height
84 3/8 in
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36401-25-.145
Zoro #
G210866714
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Depth
5 in
Overall Height
84 3/8 in
Compatible Pool Depth - Maximum
50 3/8 in
Tread/Platform Height
25 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Rail Material Thickness
0.145 in

Details

Item
Pool Ladder
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Rail Finish
Electropolished
Rail Material Grade
304L
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
Bumpers Included
Includes Cross Brace
Cross Brace Included
Model Name
Heavy Duty
Product Type
Pool Ladder
Portability
Fixed
Tread/Platform Material
HDPE
Number of Treads
4
Number of Rail Bends
3

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.