Ladder
Mfr # 36401-27-.145
Zoro # G810866633
product price: $3,433.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
0
Tread/Platform Width
20 in
Tread/Platform Material
HDPE
Compatible Pool Depth - Maximum
50 3/8 in
Portability
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36401-27-.145
Zoro #
G810866633
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Tread/Platform Height
27 in
Rail Material Thickness
0.145 in
Overall Height
84 3/8 in
Details
Item
Pool Ladder
Number of Wheels
0
Tread/Platform Material
HDPE
Portability
Fixed
Includes Bumpers
Bumpers Included
Color
Silver
Includes Cross Brace
Cross Brace Included
Rail Finish
Electropolished
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
304L
Model Name
Heavy Duty
Number of Treads
4
Product Type
Pool Ladder
Number of Rail Bends
3
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.