Zoro Homepage

Ladder

  • Mfr # 36401-30-.083

  • Zoro # G210866653


product price: $2,347.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rail Outside Diameter
1.5 in
Product Type
Pool Ladder
Number of Treads
4
Number of Rail Bends
3
Tread/Platform Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36401-30-.083
Zoro #
G210866653
UPC #
-
Country of Origin
United States

Dimensions

Rail Outside Diameter
1.5 in
Tread/Platform Depth
5 in
Tread/Platform Height
30 in
Compatible Pool Depth - Maximum
50 1/2 in
Rail Material Thickness
0.083 in
Overall Height
84 1/2 in
Tread/Platform Width
20 in

Details

Item
Pool Ladder
Product Type
Pool Ladder
Number of Treads
4
Number of Rail Bends
3
Rail Finish
Electropolished
Portability
Fixed
Number of Wheels
0
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
316L
Color
Silver
Model Name
Heavy Duty
Includes Cross Brace
Cross Brace Included
Includes Bumpers
Bumpers Included
Includes Tread Mounting Hardware
Mounting Hardware Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.