Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder

  • Mfr # 36401-30-.120

  • Zoro # G010866600


product price: $2,893.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rail Finish
Electropolished
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Compatible Pool Depth - Maximum
50 1/2 in
Number of Treads
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36401-30-.120
Zoro #
G010866600
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Maximum
50 1/2 in
Tread/Platform Height
30 in
Rail Material Thickness
0.12 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.5 in
Overall Height
84 1/2 in
Tread/Platform Depth
5 in

Details

Item
Pool Ladder
Rail Finish
Electropolished
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Number of Treads
4
Number of Rail Bends
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Wheels
0
Color
Silver
Includes Bumpers
Bumpers Included
Rail Material Grade
316L
Tread/Platform Material
HDPE
Portability
Fixed
Model Name
Heavy Duty
Includes Cross Brace
Cross Brace Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.