Ladder
Mfr # 36401-30-.145
Zoro # G910866670
product price: $3,465.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Tread/Platform Depth
5 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Compatible Pool Depth - Maximum
50 3/8 in
Model Name
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36401-30-.145
Zoro #
G910866670
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
50 3/8 in
Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Tread/Platform Height
30 in
Overall Height
84 3/8 in
Tread/Platform Width
20 in
Details
Item
Pool Ladder
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Model Name
Heavy Duty
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Product Type
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Rail Material Grade
304L
Number of Treads
4
Includes Cross Brace
Cross Brace Included
Tread/Platform Material
HDPE
Number of Rail Bends
3
Number of Wheels
0
Portability
Fixed
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.