Zoro Homepage

Ladder

  • Mfr # 36401-36-.065

  • Zoro # G810866671


product price: $1,810.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Includes Cross Brace
Cross Brace Included
Rail Material Grade
304L
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Overall Height
84 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36401-36-.065
Zoro #
G810866671
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 3/8 in
Tread/Platform Height
36 in
Rail Material Thickness
0.065 in
Tread/Platform Depth
5 in
Tread/Platform Width
20 in
Rail Outside Diameter
1.9 in
Compatible Pool Depth - Maximum
50 3/8 in

Details

Item
Pool Ladder
Includes Cross Brace
Cross Brace Included
Rail Material Grade
304L
Product Type
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Rail Finish
Electropolished
Tread/Platform Material
HDPE
Number of Wheels
0
Model Name
Heavy Duty
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Number of Treads
4
Includes Anchor Assembly
No Anchor Assembly
Color
Silver

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.