Ladder
Mfr # 36401-36-.083
Zoro # G210866806
product price: $2,471.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Tread/Platform Width
20 in
Tread/Platform Height
36 in
Model Name
Heavy Duty
Overall Height
84 1/2 in
Includes Anchor Assembly
No Anchor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36401-36-.083
Zoro #
G210866806
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Tread/Platform Height
36 in
Overall Height
84 1/2 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.083 in
Rail Outside Diameter
1.5 in
Compatible Pool Depth - Maximum
50 1/2 in
Details
Item
Pool Ladder
Model Name
Heavy Duty
Includes Anchor Assembly
No Anchor Assembly
Includes Cross Brace
Cross Brace Included
Portability
Fixed
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Number of Wheels
0
Number of Rail Bends
3
Includes Tread Mounting Hardware
Mounting Hardware Included
Rail Finish
Electropolished
Rail Material Grade
316L
Color
Silver
Number of Treads
4
Tread/Platform Material
HDPE
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.