Zoro Homepage

Ladder

  • Mfr # 36403-25-.065

  • Zoro # G010866747


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Model Name
Heavy Duty
Tread/Platform Material
HDPE
Includes Tread Mounting Hardware
Mounting Hardware Included
Compatible Pool Depth - Maximum
62 3/8 in
Number of Rail Bends
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36403-25-.065
Zoro #
G010866747
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Height
25 in
Rail Outside Diameter
1.9 in
Overall Height
96 3/8 in
Rail Material Thickness
0.065 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in

Details

Item
Pool Ladder
Model Name
Heavy Duty
Tread/Platform Material
HDPE
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Rail Material Grade
304L
Number of Wheels
0
Portability
Fixed
Number of Treads
5
Rail Finish
Electropolished
Includes Cross Brace
Cross Brace Included
Includes Anchor Assembly
No Anchor Assembly
Color
Silver
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.