Zoro Homepage

Ladder

  • Mfr # 36403-25-.083

  • Zoro # G010866808


product price: $2,300.99
/ea
Free Shipping & Returns

Key Features

Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Color
Silver
Tread/Platform Depth
5 in
Overall Height
96 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36403-25-.083
Zoro #
G010866808
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Depth
5 in
Overall Height
96 5/8 in
Tread/Platform Width
20 in
Tread/Platform Height
25 in
Rail Material Thickness
0.083 in
Rail Outside Diameter
1.5 in
Compatible Pool Depth - Maximum
62 5/8 in

Details

Item
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Color
Silver
Number of Rail Bends
3
Includes Cross Brace
Cross Brace Included
Includes Bumpers
Bumpers Included
Rail Finish
Electropolished
Product Type
Pool Ladder
Number of Wheels
0
Portability
Fixed
Rail Material Grade
316L
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Treads
5
Model Name
Heavy Duty

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.