Zoro Homepage

Ladder

  • Mfr # 36403-25-.109

  • Zoro # G610866710


product price: $2,893.99
/ea
Free Shipping & Returns

Key Features

Rail Outside Diameter
1.9 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder
Number of Treads
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36403-25-.109
Zoro #
G610866710
UPC #
-
Country of Origin
United States

Dimensions

Rail Outside Diameter
1.9 in
Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.109 in
Tread/Platform Height
25 in
Overall Height
96 3/8 in

Details

Item
Pool Ladder
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder
Number of Treads
5
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Material
HDPE
Color
Silver
Number of Wheels
0
Rail Finish
Electropolished
Rail Material Grade
304L
Includes Bumpers
Bumpers Included
Number of Rail Bends
3
Model Name
Heavy Duty
Portability
Fixed

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.