Ladder
Mfr # 36403-25-.120
Zoro # G210866790
product price: $2,799.99
/ea
Free Shipping & Returns
Key Features
Includes Cross Brace
Cross Brace Included
Compatible Pool Depth - Maximum
62 5/8 in
Overall Height
96 5/8 in
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36403-25-.120
Zoro #
G210866790
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Maximum
62 5/8 in
Overall Height
96 5/8 in
Rail Material Thickness
0.12 in
Tread/Platform Height
25 in
Rail Outside Diameter
1.5 in
Tread/Platform Width
20 in
Tread/Platform Depth
5 in
Details
Item
Pool Ladder
Includes Cross Brace
Cross Brace Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Number of Treads
5
Model Name
Heavy Duty
Product Type
Pool Ladder
Tread/Platform Material
HDPE
Includes Bumpers
Bumpers Included
Number of Wheels
0
Number of Rail Bends
3
Rail Finish
Electropolished
Color
Silver
Rail Material Grade
316L
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.