Ladder
Mfr # 36403-25-.145
Zoro # G510866803
product price: $3,851.99
/ea
Free Shipping & Returns
Key Features
Overall Height
96 3/8 in
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Rail Finish
Electropolished
Includes Cross Brace
Cross Brace Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36403-25-.145
Zoro #
G510866803
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 3/8 in
Tread/Platform Width
20 in
Rail Material Thickness
0.145 in
Rail Outside Diameter
1.9 in
Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Depth
5 in
Tread/Platform Height
25 in
Details
Item
Pool Ladder
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Rail Finish
Electropolished
Includes Cross Brace
Cross Brace Included
Product Type
Pool Ladder
Color
Silver
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Number of Wheels
0
Model Name
Heavy Duty
Includes Bumpers
Bumpers Included
Tread/Platform Material
HDPE
Number of Treads
5
Rail Material Grade
304L
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.