Ladder
Mfr # 36403-36-.109
Zoro # G110866722
product price: $2,719.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Tread/Platform Width
20 in
Includes Cross Brace
Cross Brace Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36403-36-.109
Zoro #
G110866722
UPC #
-
Country of Origin
United States
Dimensions
Tread/Platform Width
20 in
Rail Material Thickness
0.109 in
Rail Outside Diameter
1.9 in
Tread/Platform Depth
5 in
Overall Height
96 3/8 in
Compatible Pool Depth - Maximum
62 3/8 in
Tread/Platform Height
36 in
Details
Item
Pool Ladder
Rail Material Grade
304L
Includes Tread Mounting Hardware
Mounting Hardware Included
Number of Rail Bends
3
Includes Cross Brace
Cross Brace Included
Tread/Platform Material
HDPE
Product Type
Pool Ladder
Includes Bumpers
Bumpers Included
Portability
Fixed
Includes Anchor Assembly
No Anchor Assembly
Rail Finish
Electropolished
Number of Treads
5
Number of Wheels
0
Color
Silver
Model Name
Heavy Duty
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.