Ladder
Mfr # 36403-36-.120
Zoro # G510866599
product price: $2,792.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Model Name
Heavy Duty
Number of Treads
5
Rail Material Grade
316L
Product Type
Pool Ladder
Tread/Platform Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36403-36-.120
Zoro #
G510866599
UPC #
-
Country of Origin
United States
Dimensions
Rail Outside Diameter
1.5 in
Tread/Platform Width
20 in
Compatible Pool Depth - Maximum
62 5/8 in
Tread/Platform Height
36 in
Tread/Platform Depth
5 in
Rail Material Thickness
0.12 in
Overall Height
96 5/8 in
Details
Item
Pool Ladder
Model Name
Heavy Duty
Number of Treads
5
Rail Material Grade
316L
Product Type
Pool Ladder
Tread/Platform Material
HDPE
Includes Anchor Assembly
No Anchor Assembly
Number of Rail Bends
3
Number of Wheels
0
Includes Cross Brace
Cross Brace Included
Includes Tread Mounting Hardware
Mounting Hardware Included
Portability
Fixed
Color
Silver
Rail Finish
Electropolished
Includes Bumpers
Bumpers Included
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.