Zoro Homepage

Ladder

  • Mfr # 36403-36-.145

  • Zoro # G810866657


product price: $3,613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes Bumpers
Bumpers Included
Includes Cross Brace
Cross Brace Included
Number of Treads
5
Includes Anchor Assembly
No Anchor Assembly
Tread/Platform Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36403-36-.145
Zoro #
G810866657
UPC #
-
Country of Origin
United States

Dimensions

Tread/Platform Height
36 in
Tread/Platform Depth
5 in
Compatible Pool Depth - Maximum
62 3/8 in
Rail Outside Diameter
1.9 in
Rail Material Thickness
0.145 in
Overall Height
96 3/8 in
Tread/Platform Width
20 in

Details

Item
Pool Ladder
Includes Bumpers
Bumpers Included
Includes Cross Brace
Cross Brace Included
Number of Treads
5
Includes Anchor Assembly
No Anchor Assembly
Number of Wheels
0
Color
Silver
Rail Material Grade
304L
Portability
Fixed
Number of Rail Bends
3
Product Type
Pool Ladder
Model Name
Heavy Duty
Tread/Platform Material
HDPE
Rail Finish
Electropolished
Includes Tread Mounting Hardware
Mounting Hardware Included

Description

Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.