Zoro Homepage

Ladder

  • Mfr # 57921

  • Zoro # G710866627


product price: $10,335.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Portability
Portable
Rail Material Thickness
0.12 in
Weight Capacity
400 lb
Tread/Platform Width
23 1/2 in
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57921
Zoro #
G710866627
UPC #
-
Country of Origin
United States

Dimensions

Rail Material Thickness
0.12 in
Tread/Platform Width
23 1/2 in
Wheel Diameter
4 in
Overall Height
96 in
Rail Outside Diameter
1.5 in
Compatible Pool Depth - Maximum
60 in

Details

Item
Pool Stairs
Portability
Portable
Weight Capacity
400 lb
Rail Material Grade
304
Number of Treads
4
Color
Silver
Model Name
Bozeman
Number of Wheels
4
Number of Rail Bends
5
ADA Compliance
ADA Compliant
Includes Tread Mounting Hardware
Mounting Hardware Included
Includes Anchor Assembly
No Anchor Assembly
Includes Bumpers
No Bumpers Included
Product Type
Pool Stairs
Tread/Platform Material
Fiberglass
Includes Cross Brace
Cross Brace Included

Description

Pool Stairs, Product Type Pool Stairs, Compatible Pool Depth - Maximum 60 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 in, Portability Portable, Rail Material Grade 304, Number of Rail Bends 5, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 4, Tread/Platform Material Fiberglass, Tread/Platform Width 23 1/2 in, Includes Tread Mounting Hardware Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.