Zoro Homepage

LADDER BUMPER FEMALE 1.50

  • Mfr # 30038

  • Zoro # G810866640


product price: $43.19
/ea

Key Features

Color
White
For Use With
Standard Pool and Spa Ladders
Material
Rubber
Overall Height
1 in
For Rail Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30038
Zoro #
G810866640
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
For Rail Diameter
1.5 in
Overall Diameter
1 1/2 in

Details

Item
Ladder Bumper
Color
White
For Use With
Standard Pool and Spa Ladders
Material
Rubber
Bumper Gender
Female
Product Type
Ladder Bumper

Description

Ladder Bumper, Product Type Ladder Bumper, Material Rubber, Color White, Overall Height 1 in, Overall Depth Not Applicable, Tread Angle Not Applicable, For Rail Diameter 1.5 in, Bumper Gender Female, Includes Mounting Hardware Not Applicable, Overall Width Not Applicable, Overall Diameter 1 1/2 in, For Use With Standard Pool and Spa Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.