Zoro Homepage

LADDER TREAD ABS 22" X 1.90 15DEG WHDWR

  • Mfr # 24414-00

  • Zoro # G010866723


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Standard Pool and Spa Ladders
Material
ABS
Overall Width
22 in
Overall Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24414-00
Zoro #
G010866723
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Depth
5 1/8 in
Overall Height
2 1/4 in
For Rail Diameter
1.9 in

Details

Item
Replacement Ladder Tread
Color
White
For Use With
Standard Pool and Spa Ladders
Material
ABS
Tread Angle
15 Degrees
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Replacement Ladder Tread

Description

Replacement Ladder Tread, Product Type Replacement Ladder Tread, Material ABS, Color White, Overall Height 2 1/4 in, Overall Depth 5 1/8 in, Tread Angle 15 Degrees , For Rail Diameter 1.9 in, Bumper Gender Not Applicable, Includes Mounting Hardware Mounting Hardware Included, Overall Width 22 in, Overall Diameter Not Applicable, For Use With Standard Pool and Spa Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.