Zoro Homepage

Lawessons Reagent, 250g

  • Mfr # B1133-250G

  • Zoro # G8091279


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Molecular Weight
F.W. 404.45
Chemical Container Size
250 g
CAS Number
19172-47-5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1133-250G
Zoro #
G8091279
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Lawesson's Reagent
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Molecular Weight
F.W. 404.45
CAS Number
19172-47-5
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C14H14O2P2S4
Chemical Container Material
Clear Glass

Description

Lawesson's Reagent, CAS Number 19172-47-5, Molecular Weight F.W. 404.45, Chemical Formula C14H14O2P2S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.