Zoro Homepage

Lead Ntrt, Crstl, Rgnt, ACS, 500g

  • Mfr # L1075-500GM

  • Zoro # G7974132


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Special Information
Possible Carcinogen
Chemical Formula
Pb(NO3)2
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1075-500GM
Zoro #
G7974132
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Lead Nitrate, Crystal, Reagent, ACS
Special Information
Possible Carcinogen
Chemical Formula
Pb(NO3)2
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Molecular Weight
331.2
Shipping Restrictions
UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
CAS Number
10099-74-8
Chemical Grade
ACS
Shelf Life
24 mo

Description

Lead Nitrate, Crystal, Reagent, ACS, CAS Number 10099-74-8, Molecular Weight 331.2, Chemical Formula Pb(NO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant, Special Information Possible Carcinogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.