Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Ntrt, Crstl, Rgnt, ACS, 500g, PK6

  • Mfr # L1075-500GM-CS6

  • Zoro # G7988141


product price: $1,258.99
/pk 6, $209.83/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
10099-74-8
Chemical Container Material
Plastic
Chemical Container Size
500 g
Molecular Weight
331.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1075-500GM-CS6
Zoro #
G7988141
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Lead Nitrate, Crystal, Reagent, ACS
Chemical Container Type
Bottle
CAS Number
10099-74-8
Chemical Container Material
Plastic
Molecular Weight
331.2
Shelf Life
24 mo
Shipping Restrictions
UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
Chemical Grade
ACS
Chemical Formula
Pb(NO3)2
Special Information
Possible Carcinogen

Description

Lead Nitrate, Crystal, Reagent, ACS, CAS Number 10099-74-8, Molecular Weight 331.2, Chemical Formula Pb(NO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant, Special Information Possible Carcinogen, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.