Zoro Homepage

Lift

  • Mfr # 140290

  • Zoro # G710866740


product price: $25,764.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Weight Capacity
500 lb
Power Source
Battery Powered
Color
Gray
Includes
(2) Watertight Wireless Remote Controls, 24V Battery, Adjustable Swing Out Footrest, Charger, Flip-Up Arm Rests with Non-Slip Grip, Padded Headrest, Seatbelt, Spectra Shield Coating, Stabilizer Bar
Compatible Pool Depth - Minimum
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140290
Zoro #
G710866740
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Minimum
2 ft
Overall Width
22 1/4 in
Overall Height
72 3/4 in

Details

Item
Pool Lift
Weight Capacity
500 lb
Power Source
Battery Powered
Color
Gray
Includes
(2) Watertight Wireless Remote Controls, 24V Battery, Adjustable Swing Out Footrest, Charger, Flip-Up Arm Rests with Non-Slip Grip, Padded Headrest, Seatbelt, Spectra Shield Coating, Stabilizer Bar
Model Name
Traveler
Compatible Setback - Minimum
6 in
Arm Style
Flip-Up Arm
ADA Accessibility
ADA Accessible
Seat Material
Polymer
Frame Material Finish
Electropolished
Operability
Self Operable
Includes Stabilizer Bar
Stabilizer Bar Included
Product Type
Pool Lift
Includes Seatbelt
Seatbelt Included
Compatible Water Draft - Maximum
12 in
Includes Anchor Assembly
No Anchor Assembly
Charger Operating Voltage
24 V
Frame Material Grade
304L
Power Directionality
Rotationally Powered, Vertically Powered
Frame Material
Stainless Steel
Compatible Setback - Maximum
33 in

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 72 3/4 in, Overall Width 22 1/4 in, Model Name Traveler, Power Source Battery Powered, Weight Capacity 500 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 6 in, Compatible Setback - Maximum 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.