Zoro Homepage

Lift

  • Mfr # 153121

  • Zoro # G810866701


product price: $7,915.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Weight Capacity
350 lb
Power Source
Battery Powered
Includes
24V Battery, Charger, Flip-Down Arm Rests, Seatbelt, Spectra Shield Coating, Wired Handset
Color
Gray
Includes Anchor Assembly
No Anchor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153121
Zoro #
G810866701
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
76 1/4 in
Overall Width
27 1/2 in
Compatible Pool Depth - Minimum
2 ft

Details

Item
Pool Lift
Weight Capacity
350 lb
Power Source
Battery Powered
Includes
24V Battery, Charger, Flip-Down Arm Rests, Seatbelt, Spectra Shield Coating, Wired Handset
Color
Gray
Includes Anchor Assembly
No Anchor Assembly
Product Type
Pool Lift
Frame Material
Stainless Steel
ADA Accessibility
ADA Accessible
Model Name
Motion Trek 350
Compatible Water Draft - Maximum
13 in
Arm Style
Flip-Up Arm
Includes Seatbelt
Seatbelt Included
Includes Stabilizer Bar
No Stabilizer Bar
Frame Material Grade
304L
Power Directionality
Rotationally Powered, Vertically Powered
Seat Material
Polymer
Operability
Self Operable
Compatible Setback - Minimum
6 in
Frame Material Finish
Electropolished
Charger Operating Voltage
24 V
Compatible Setback - Maximum
28 in

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 76 1/4 in, Overall Width 27 1/2 in, Model Name Motion Trek 350, Power Source Battery Powered, Weight Capacity 350 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 6 in, Compatible Setback - Maximum 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.