Zoro Homepage

Lift

  • Mfr # 163145

  • Zoro # G510866773


product price: $10,265.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Weight Capacity
400 lb
Power Source
Battery Powered
Color
Gray
Includes
24V Battery, Charger, Flip-Down Arm Rests, Seatbelt, Spectra Shield Coating, Wired Handset
Arm Style
Flip-Up Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163145
Zoro #
G510866773
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 1/2 in
Overall Height
76 1/4 in
Compatible Pool Depth - Minimum
2 ft

Details

Item
Pool Lift
Weight Capacity
400 lb
Power Source
Battery Powered
Color
Gray
Includes
24V Battery, Charger, Flip-Down Arm Rests, Seatbelt, Spectra Shield Coating, Wired Handset
Arm Style
Flip-Up Arm
Includes Stabilizer Bar
No Stabilizer Bar
ADA Accessibility
ADA Accessible
Operability
Self Operable
Frame Material
Stainless Steel
Frame Material Grade
304L
Product Type
Pool Lift
Frame Material Finish
Electropolished
Seat Material
Polymer
Power Directionality
Rotationally Powered, Vertically Powered
Compatible Water Draft - Maximum
13 in
Model Name
Motion Trek 400
Compatible Setback - Minimum
6 in
Compatible Setback - Maximum
28 in
Includes Seatbelt
Seatbelt Included
Charger Operating Voltage
24 V
Includes Anchor Assembly
No Anchor Assembly

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 76 1/4 in, Overall Width 27 1/2 in, Model Name Motion Trek 400, Power Source Battery Powered, Weight Capacity 400 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 6 in, Compatible Setback - Maximum 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.