Zoro Homepage

Lift

  • Mfr # 1730116

  • Zoro # G810866787


product price: $6,439.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Weight Capacity
350 lb
Power Source
Battery Powered
Includes
Battery Charger, Concrete Anchor System
Color
Gray
Compatible Setback - Minimum
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730116
Zoro #
G810866787
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pool Depth - Minimum
2 ft
Overall Height
40 1/2 in

Details

Item
Pool Lift
Weight Capacity
350 lb
Power Source
Battery Powered
Includes
Battery Charger, Concrete Anchor System
Color
Gray
Compatible Setback - Minimum
9 in
Frame Material
Stainless Steel
Seat Material
Polymer
Includes Seatbelt
Seatbelt Included
Arm Style
Flip-Up Arm
Charger Operating Voltage
24 V
Compatible Setback - Maximum
23 in
Product Type
Pool Lift
Compatible Water Draft - Maximum
10 in
Includes Anchor Assembly
Anchor Assembly Included
Includes Stabilizer Bar
No Stabilizer Bar
ADA Accessibility
ADA Accessible
Power Directionality
Vertically Powered
Operability
Self Operable
Frame Material Finish
Powder Coated
Model Name
Aqua Buddy
Frame Material Grade
304L

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 40 1/2 in, Model Name Aqua Buddy, Power Source Battery Powered, Weight Capacity 350 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Powder Coated, Power Directionality Vertically Powered, Compatible Setback - Minimum 9 in, Compatible Setback - Maximum 23 in, Compatible Water Draft - Maximum 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.