Zoro Homepage

Lift

  • Mfr # 2030086

  • Zoro # G210866769


product price: $13,699.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Power Source
Battery Powered
Includes
(2) Wireless Remote Controls, 24V Battery, Adjustable Footrest, Charger, Flip-Up Arm Rests with Non-Slip Grip, Seatbelt, Spectra Shield Coating
Color
Gray
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030086
Zoro #
G210866769
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75 3/4 in
Compatible Pool Depth - Minimum
2 ft
Overall Width
22 1/4 in

Details

Item
Pool Lift
Weight Capacity
300 lb
Power Source
Battery Powered
Includes
(2) Wireless Remote Controls, 24V Battery, Adjustable Footrest, Charger, Flip-Up Arm Rests with Non-Slip Grip, Seatbelt, Spectra Shield Coating
Color
Gray
Frame Material
Stainless Steel
Compatible Water Draft - Maximum
12 in
Frame Material Finish
Electropolished
Operability
Self Operable
Model Name
Horizon
Arm Style
Flip-Up Arm
Power Directionality
Rotationally Powered, Vertically Powered
Includes Seatbelt
Seatbelt Included
Seat Material
Polymer
Frame Material Grade
304L
Includes Stabilizer Bar
No Stabilizer Bar
Charger Operating Voltage
24 V
Product Type
Pool Lift
Compatible Setback - Minimum
6 in
ADA Accessibility
ADA Accessible
Compatible Setback - Maximum
40 in
Includes Anchor Assembly
No Anchor Assembly

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 75 3/4 in, Overall Width 22 1/4 in, Model Name Horizon, Power Source Battery Powered, Weight Capacity 300 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 6 in, Compatible Setback - Maximum 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.