Lift
Mfr # 26285
Zoro # G310866690
product price: $10,287.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Weight Capacity
400 lb
Power Source
Water Powered
Color
Gray
Includes
Adjustable Padded Headrest, Dual Point Anchor, Pinchless Flip Up Outer Arm, Swing Out Footrest with Non-Slip Grip
ADA Accessibility
ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26285
Zoro #
G310866690
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
75 3/4 in
Compatible Pool Depth - Minimum
2 ft
Details
Item
Pool Lift
Weight Capacity
400 lb
Power Source
Water Powered
Color
Gray
Includes
Adjustable Padded Headrest, Dual Point Anchor, Pinchless Flip Up Outer Arm, Swing Out Footrest with Non-Slip Grip
ADA Accessibility
ADA Accessible
Arm Style
Flip-Up Arm
Includes Seatbelt
Seatbelt Included
Power Directionality
Rotationally Powered, Vertically Powered
Frame Material Finish
Electropolished
Includes Stabilizer Bar
No Stabilizer Bar
Compatible Water Pressure - Minimum
55 psi
Compatible Water Pressure - Nominal
55 psi
Operability
Self Operable
Model Name
Lolo
Compatible Water Draft - Maximum
12 in
Frame Material
Stainless Steel
Frame Material Grade
304L
Seat Material
Polymer
Product Type
Pool Lift
Description
Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 75 3/4 in, Model Name Lolo, Power Source Water Powered, Weight Capacity 400 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Water Draft - Maximum 12 in, Seat Material Polymer, Charger Operating Voltage Not Applicable, Arm Style Flip-Up Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.