Lift
Mfr # 27336
Zoro # G410866828
product price: $12,594.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Weight Capacity
400 lb
Power Source
Water Powered
Color
Gray
Includes
Adjustable Padded Headrest, Dual Point Anchor, Non-Slip Grip Armrest, Pinchless Flip Up Outer Arm, Swing Out Footrest with Non-Slip Grip
Includes Seatbelt
Seatbelt Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27336
Zoro #
G410866828
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pool Depth - Minimum
2 ft
Details
Item
Pool Lift
Weight Capacity
400 lb
Power Source
Water Powered
Color
Gray
Includes
Adjustable Padded Headrest, Dual Point Anchor, Non-Slip Grip Armrest, Pinchless Flip Up Outer Arm, Swing Out Footrest with Non-Slip Grip
Includes Seatbelt
Seatbelt Included
Compatible Setback - Minimum
18 in
Compatible Water Pressure - Minimum
55 psi
Compatible Water Draft - Maximum
12 in
Model Name
Gallatin
Seat Material
Polymer
Arm Style
Flip-Up Arm
ADA Accessibility
ADA Accessible
Includes Stabilizer Bar
No Stabilizer Bar
Frame Material Finish
Electropolished
Power Directionality
Rotationally Powered, Vertically Powered
Compatible Setback - Maximum
30 in
Frame Material Grade
304L
Frame Material
Stainless Steel
Product Type
Pool Lift
Operability
Self Operable
Compatible Water Pressure - Nominal
55 psi
Includes Anchor Assembly
Anchor Assembly Included
Description
Pool Lift, Product Type Pool Lift, Color Gray, Model Name Gallatin, Power Source Water Powered, Weight Capacity 400 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 18 in, Compatible Setback - Maximum 30 in, Compatible Water Draft - Maximum 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.