Zoro Homepage

Lift

  • Mfr # 54129

  • Zoro # G310866799


product price: $16,736.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Weight Capacity
350 lb
Power Source
Battery Powered
Color
Gray
Includes
(2) Watertight Remote Controls, 24V Battery, Adjustable Swing Out Footrest, Charger, Flip-Up Arm Rests with Non-Slip Grip, Padded Headrest, Seatbelt, Spectra Shield Coating, Stabilizer Bar
Overall Height
81 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54129
Zoro #
G310866799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
81 1/4 in
Overall Width
22 1/4 in
Compatible Pool Depth - Minimum
2 ft
Overall Depth
72 3/4 in

Description

Pool Lift, Product Type Pool Lift, Color Gray, Overall Height 81 1/4 in, Overall Width 22 1/4 in, Model Name Traveler Long Reach, Power Source Battery Powered, Weight Capacity 350 lb, ADA Accessibility ADA Accessible, Operability Self Operable, Frame Material Stainless Steel, Frame Material Grade 304L, Frame Material Finish Electropolished, Power Directionality Rotationally Powered, Vertically Powered, Compatible Setback - Minimum 6 in, Compatible Setback - Maximum 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.