Zoro Homepage

Lithium Chloride, Crystal, Reagent, 500g

  • Mfr # L1109-500GM10

  • Zoro # G7996961


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1109-500GM10
Zoro #
G7996961
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Lithium Chloride
Form
Powder
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
7447-41-8
Chemical Grade
ACS
Molecular Weight
42.39
Chemical Formula
LiCl
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Lithium Chloride
Features
Deliquescent
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Amber Glass
REMOVE - Previous PI Node
L
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature
Room Temperature
Quantity
500
Storage Temperature - Minimum
20 Degrees C

Description

Lithium Chloride, Concentration Not Applicable, CAS Number 7447-41-8, Molecular Weight 42.39, Chemical Formula LiCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.